Shop All Wire Terminals
Te Connectivity
Pg Wire Tab Assy 22-16
Mfr # 131443
Zoro # G005899491
product price: $0.25
/ea
Sold in multiples of 450 for $112.50
$112.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.26 to 1.65 mm²
- Insulation Type PVC, Vinyl
- Insulation Color Red
- Wire Type Regular Wire
- Barrel Inside Dia. 0.144624 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 131443
- Zoro # G005899491
- Country of Origin United States
- Category Wire Terminals
Dimensions
Barrel Inside Dia. | 0.144624 in |
Pin Length (In.) | 0.4323 in |
Overall Length | 0.9 in |
Details
Wire Range | 0.26 to 1.65 mm² |
Insulation Type | PVC, Vinyl |
Insulation Color | Red |
Wire Type | Regular Wire |
Seam | Closed Barrel |
Features | Wire Insulation Support |
Terminal Type | Pin |
Terminal Orientation | Straight |
Contact Plating Material | Tin |
Insulation Dia | 0.10611 to 0.141 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 2 Poles, No Auxiliary Contacts (8536SDG6V02)
- LEVITON Angled Receptcle, Wht, 2/0-4/0, Taper Nose (16R27-UW)
- TELEMECANIQUE SENSORS 24V-DC 7-1/2HP AC CONTACTOR (LP1D1201BD)
- NVENT HOFFMAN Finger Guards, fits Fan Pkg/Fan, Steel (AGARD10)
- ECM INDUSTRIES Well Pump Splice Kit (HST-WP)
- POWER FIRST 16-14 AWG Vinyl Flanged Fork Terminal #6 Stud PK100 (24C932)
- DEMCO DIODE KIT - 4 DIODES 12 FEMALE TERMINALS (9523063)
- QUICKCABLE 16-14 AWG Nylon Male Bullet Terminal 0.157" Stud PK100 (163270-100)
- QUICKCABLE 16-14 AWG Nylon Flag Terminal 0.25" Stud PK1000 (162265-1000)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal 3/8" Stud PK50 (P10-38R-L)
- STA-KON 18-14 AWG Vinyl Fork Terminal #10 Stud PK100 (14RB-10F)
- Te Connectivity Wire Connectors & Disconnects