Shop All Wire Terminals
Te Connectivity
PG SPR SPD 22-16COMM22-18MIL 6
Mfr # 52453
Zoro # G400975806
product price: $0.71
/ea
Sold in multiples of 10000 for $7,100.00
$7,100.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.3 to 1.42 mm²
- Insulation Type Vinyl, PVC
- Stud Size #6
- Insulation Color Red
- Wire Type Solid or Stranded, Regular Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 52453
- Zoro # G400975806
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Barrel Inside Dia. | 0.145 in |
Overall Length | 0.945 in |
Details
Wire Range | 0.3 to 1.42 mm² |
Insulation Type | Vinyl, PVC |
Insulation Color | Red |
Wire Type | Solid or Stranded, Regular Wire |
Seam | Standard, Closed Barrel |
Item | Spade Terminal |
Features | Wire Insulation Support |
Terminal Type | Spring Spade |
Max. Temp. | 90 Degrees C |
Max. Voltage | 600V |
Terminal Orientation | Straight |
Contact Plating Material | Tin, Phosphor Bronze |
Insulation Dia | 0.105 to 0.14 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELAY AND CONTROL Dust Cover Enclosure, 20 to 60A (AHK-425A)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C328)
- KABLE KONTROL Cable Zip Ties 36" Inch Long - UV Resistant Nylon - 50 Lbs Tensile Strength - 100 pc Pack (CT299)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL8300SGIA)
- ABB RC363, INS NYL RING TRM 12-10 No10 YELLOW, PK 500 (RC363)
- STA-KON 12-10 AWG Non-Insulated Fork Terminal #10 Stud PK50 (C10-10F)
- QUICKCABLE 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK100 (166404-100)
- GARDNER BENDER 22-16 Ga. Insulated Wire Male Disconnect Red 100 pk (10-141M)
- 3M 12-10 AWG Vinyl Ring Terminal #10 Stud PK25 (RV10-10Q)
- ANDERSON POWER PRODUCTS Sbx Contact, 350A, 3/0, PK10 (123209-010)
- 3M Replacement for 3M Mvu18-10fbx (MVU18-10FBX 3M)
- Te Connectivity Wire Terminals