Shop All Wire Terminals
Te Connectivity
PG SPR SPD 22-16COMM 22-18MIL8
Mfr # 53241-1
Zoro # G000975398
product price: $0.79
/ea
Sold in multiples of 150 for $118.50
$118.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.3 to 1.42 mm²
- Insulation Type PVC
- Stud Size #8
- Insulation Color Red
- Features Wire Insulation Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 53241-1
- Zoro # G000975398
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Barrel Inside Dia. | 0.145 in |
Overall Length | 0.872 in |
Details
Wire Range | 0.3 to 1.42 mm² |
Insulation Type | PVC |
Insulation Color | Red |
Features | Wire Insulation Support |
Seam | Closed Barrel |
Wire Type | Solid or Stranded, Regular Wire |
Max. Temp. | 105 Degrees C |
Max. Voltage | 600V, 1000V |
Item | Spade Terminal |
Terminal Type | Spring Spade |
Contact Plating Material | Tin |
Insulation Dia | 0.14 in |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 120-105851 Solenoid, Spno, 12 (120-105851)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-14-BL-10)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 12A (SSM1A112BD)
- SQUARE D Push Button Control Station, 1NO/1NC, 30mm (9001BW241)
- A & I PRODUCTS Terminal & Connector Assortment 4" x8" x1" (A-TCD176)
- 3M 8 AWG Nylon Ring Terminal 1/4" Stud PK200 (MN8-14R/SK)
- STA-KON 12-10 AWG Non-Insulated Locking Fork Terminal #8 Stud PK50 (C10-8FL)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 14-16 AWG Gauge Wire, #8 Stud Size, Blue, 10 PK (SVS2-4-10)
- GARDNER BENDER Disconnect Terminal, 16-14 AWG, Fe, PK20 (20-143F)
- POWER FIRST Nylon Wire Terminal Kit 270 Piece w/Tool (24C971)
- PANDUIT 22-16 AWG Vinyl Fork Terminal #8 Stud PK100 (PV18-8F-CY)
- Te Connectivity Wire Terminals