Shop All Wire Terminals
Te Connectivity
PG SPR SPD 22-16COM22-18MIL 10
Mfr # 53242-1
Zoro # G600975422
product price: $0.69
/ea
Sold in multiples of 150 for $103.50
$103.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.26 to 1.42 mm²
- Insulation Type PVC
- Stud Size #10
- Insulation Color Red
- Max. Temp. 105 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 53242-1
- Zoro # G600975422
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Overall Length | 0.92 in |
Barrel Inside Dia. | 0.145 in |
Details
Wire Range | 0.26 to 1.42 mm² |
Insulation Type | PVC |
Insulation Color | Red |
Max. Temp. | 105 Degrees C |
Wire Type | Solid or Stranded, Regular Wire |
Max. Voltage | 600V, 1000V |
Features | Wire Insulation Support |
Terminal Type | Spring Spade |
Seam | Closed Barrel |
Item | Spade Terminal |
Insulation Dia | 0.105 to 0.14 in |
Contact Plating Material | Tin |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Middle Jaw, 1.410 in., Black, Polyamide (PAKMB-36/36)
- POWER FIRST 22-16 AWG Heat-Shrink Fork Terminal #10 Stud PK25 (5UGJ9)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3" Inside Diameter - 100' Length - Clear (HS398-S100-CLEAR)
- SQUARE D Single Throw Safety Switch, 30A, 240V AC, 3 Poles (D321NCP)
- 3M 16-14 AWG Vinyl Ring Terminal #10 Stud PK25 (RV14-10Q)
- 3M 22-18 AWG Heat-Shrink Locking Fork Terminal #6 Stud PK25 (MH18-6FLX)
- GARDNER BENDER Insul Ring Terminal, 22-18AWG, PK22 (20-101)
- GROTE 16-14 AWG Heat Shrink Ring Terminal #6 Stud PK (84-2424)
- CANTEX 5140108C 2 in PVC Male Terminal Adapter (33223)
- ECLIPSE TOOLS Spade Terminal, 12-10AWG, #8 Stud, PK10 (902-456-10)
- STA-KON 18-14 AWG Nylon Ring Terminal #8 Stud PK100 (RB14-8)
- Te Connectivity Wire Connectors & Disconnects