Shop All Wire Terminals
Te Connectivity
PG SPD 22-16 COMM 22-18 MIL 8
Mfr # 2-32981-1
Zoro # G200975051
product price: $0.34
/ea
Sold in multiples of 2995 for $1,018.30
$1,018.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 AWG
- Insulation Type Pre-Insulated, Vinyl, PVC
- Stud Size #8
- Insulation Color Red
- Seam Closed Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-32981-1
- Zoro # G200975051
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Overall Length | 0.92 in |
Details
Wire Range | 22 AWG |
Insulation Type | Pre-Insulated, Vinyl, PVC |
Insulation Color | Red |
Seam | Closed Barrel |
Wire Type | Solid or Stranded, Regular Wire |
Item | Spade Terminal |
Max. Voltage | 600V |
Max. Temp. | 105 Degrees C |
Terminal Type | Spade Tongue |
Contact Plating Material | Copper, Tin |
Terminal Orientation | Straight |
Insulation Dia | 0.08 to 0.125 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1610 lb. (02203005)
- QUICKCABLE 450A ANL Fuse (509308-001)
- ANCOR 6" UV Black Mounting Cable Zip Ties - 25 Pack (199252)
- LEGRAND Power Cord - Power Nema 5-15-P - Male - Power Iec 320 En 60320 C13 - (48064)
- POWER FIRST 16-14 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (4FRF5)
- ANCOR 12-10 AWG Heat Shrink Butt Connector - 250-Pieces - Jar (309201)
- GARDNER BENDER 12-10 Ga. Insulated Wire Ring Terminal Yellow 50 pk (10-108)
- PANDUIT Ring, Non-Insul, 6 Awg, #8 Stud, PK20 (P6-8R-E)
- POWER FIRST 12-10 AWG Non-Insulated Flanged Fork Terminal #6 Stud PK50 (24C866)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal 1/2" Stud PK100 (24C838)
- STA-KON 12-10 AWG Nylon Ring Terminal #8 Stud PK50 (RC10-8)
- Te Connectivity Wire Connectors & Disconnects