Shop All Wire Terminals
Te Connectivity
PG SPD 22-16 COMM 22-18 MIL 6
Mfr # 320665
Zoro # G500975386
product price: $0.47
/ea
Sold in multiples of 200 for $94.00
$94.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 16 AWG
- Insulation Type Vinyl
- Stud Size #6
- Insulation Color Red
- Max. Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 320665
- Zoro # G500975386
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Overall Length | 0.765 in |
Barrel Inside Dia. | 0.145 in |
Details
Wire Range | 22 to 16 AWG |
Insulation Type | Vinyl |
Insulation Color | Red |
Max. Voltage | 600V |
Wire Type | Solid or Stranded, Regular Wire |
Terminal Type | Spade Tongue |
Max. Temp. | 221 Degrees F |
Seam | Closed Barrel |
Features | Wire Insulation Support |
Item | Spade Terminal |
Insulation Dia | 0.105 to 0.14 in |
Contact Plating Material | Copper, Tin |
Terminal Orientation | Offset, Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Crimp Lug, 4 Gauge, 1/2", PK5 (4804-005H)
- POWER FIRST 16-14 AWG Vinyl Block Fork Terminal #8 Stud PK100 (5WHF6)
- JONARD TOOLS Visual Fault Locator Kit, FC/LC (VFL-150)
- MIDWEST FASTENER Black Plastic Fan Rotary Switches 2PK (65224)
- POWER FIRST 12-10 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (4FRF1)
- QUICKCABLE 22-18 AWG PVC Ring Terminal 3/8" Stud PK100, Insulation Color: Red (160107-2100)
- ANCOR 22-18 AWG - #10 Nylon Ring Terminal - 25-Pack (210203)
- GROTE 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK (84-3009)
- 3M 22-18 AWG Nylon Ring Terminal #10 Stud PK100 (MNG18-10R/LX)
- 3M 12-10 AWG Heat-Shrink Locking Fork Terminal #10 Stud PK25 (MH10-10FLX)
- 3M Scotchlok 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (MU14-10RX)
- Te Connectivity Wire Terminals