Shop All Wire Terminals
Te Connectivity
P.G. SPADE FLG
Mfr # 160213
Zoro # G400974694
product price: $0.65
/ea
Sold in multiples of 150 for $97.50
$97.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 1.04 to 2.62 mm²
- Insulation Type PVC
- Stud Size M5
- Insulation Color Blue
- Terminal Type Spade Tongue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 160213
- Zoro # G400974694
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | M5 |
Overall Length | 0.7488 in |
Details
Wire Range | 1.04 to 2.62 mm² |
Insulation Type | PVC |
Insulation Color | Blue |
Terminal Type | Spade Tongue |
Max. Temp. | 343 Degrees C |
Seam | Long, Closed Barrel |
Max. Voltage | 600V |
Wire Type | Solid or Stranded, Regular Wire |
Item | Spade Terminal |
Terminal Orientation | Straight, Flanged |
Insulation Dia | 0.193 in |
Contact Plating Material | Tin, Copper |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contactor Auxiliary Contact Block Iec (LADN203)
- MACROMATIC Voltage Monitor Relay, 240VC, Plug-In (VAKP240A)
- ABB Outlet Box, Box Accessory, PVC (5133364U)
- HUBBELL KELLEMS Manual Motor Switch, 60A, 600VAC, 2P (HBL7862D)
- 3M 22-18 AWG Non-Insulated Ring Terminal #10 Stud PK1000 (MU18-10RHTK)
- STA-KON 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK100 (14RB-14)
- SEA-DOG Sea-Dog 429257H-1 Nylon Ring Terminal 12-10 Ga Ring Size 5/16", Pack of 6 (429257H-1)
- QUICKCABLE 22-18 AWG Nylon Flag Terminal 0.25" Stud PK100 (162165-100)
- POWER FIRST 12-10 AWG Vinyl Fork Terminal 1/4" Stud PK50 (24C949)
- GARDNER BENDER 12-10 Ga. Insulated Wire Ring Terminal Yellow 50 pk (10-108)
- ANCOR 12-10 AWG - #10 Nylon Ring Terminal - 100-Pack (220223)
- Te Connectivity Wire Connectors & Disconnects