Shop All Wire Terminals
Te Connectivity
P.G. SPADE FLG
Mfr # 160212
Zoro # G100974703
product price: $0.51
/ea
Sold in multiples of 10000 for $5,100.00
$5,100.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 1.25 to 2 mm²
- Insulation Type Insulated
- Stud Size #8
- Insulation Color Blue
- Wire Type Solid or Stranded, Regular Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 160212
- Zoro # G100974703
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Overall Length | 0.749 in |
Details
Wire Range | 1.25 to 2 mm² |
Insulation Type | Insulated |
Insulation Color | Blue |
Wire Type | Solid or Stranded, Regular Wire |
Seam | Long, Closed Barrel |
Max. Temp. | 90 Degrees C |
Terminal Type | Spade Tongue |
Max. Voltage | 600V |
Item | Spade Terminal |
Contact Plating Material | Tin, Copper |
Terminal Orientation | Straight, Flanged |
Insulation Dia | 0.193 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Change Over Relay, SPDT, 20A, 12V, PK2 (5RLU7)
- ABB Mounting Clip, Black, 8.50 in L, Black, PK25 (UMC)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Conector, 1/2 In., Nylon, Straght (P050NBKA)
- SCHNEIDER ELECTRIC Disconnect switch, TeSys VLS, protruding rotary handle, hole mounting, 65x65mm, red handle, 5mm shaft, defeatable (VLSH2H5RD)
- 3M 16-14 AWG Vinyl Locking Fork Terminal #10 Stud PK25 (LFV14-10)
- STA-KON 12-10 AWG Nylon Fork Terminal #6 Stud PK50 (RC10-6F)
- PANDUIT 12-10 AWG Nylon Fork Terminal 1/4" Stud PK50 (PN10-14F-L)
- PANDUIT Female Disconnect, Nyl, Full Insul, 22, PK50 (EDNF18-250FIB-L)
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal #10 Stud PK10 (37114)
- POWER FIRST 22-16 AWG Non-Insulated Ring Terminal 1/2" Stud PK100 (24C830)
- PROCOMM Procomm HS818TN 18 ft. Terminator Coax With Molded Pl259 Connector (HS818TN)
- Te Connectivity Wire Terminals