Shop All Wire Terminals
Te Connectivity
P.G. SPADE
Mfr # 160171
Zoro # G900975146
product price: $0.52
/ea
Sold in multiples of 150 for $78.00
$78.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 1.04 to 2.62 mm²
- Insulation Type PVC, Vinyl
- Stud Size M5
- Insulation Color Blue
- Terminal Type Spade Tongue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 160171
- Zoro # G900975146
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | M5 |
Overall Length | 0.9331 in |
Details
Wire Range | 1.04 to 2.62 mm² |
Insulation Type | PVC, Vinyl |
Insulation Color | Blue |
Terminal Type | Spade Tongue |
Max. Voltage | 600V |
Wire Type | Solid or Stranded, Regular Wire |
Seam | Long, Closed Barrel |
Item | Spade Terminal |
Terminal Orientation | Straight |
Insulation Dia | 0.193 in |
Contact Plating Material | Tin, Copper |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid Tight Conduit, 0.820" Inside Dia. (160-021)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO, Yellow (52BM9W4K)
- RIP-TIE Hook and Loop Cable Tie, 1/2"x6", Black (F-06-025-BK)
- WIREMOLD Radiused Flat Elbow Fitting, Ivory, Steel (V4011FO)
- DISCO Blue Nyln 16-14 WireTerminal #10 Stud Size Spade Type PK25 (3625PK)
- 3M 12-10 AWG Nylon Pin Terminal 0.55" Pin Length PK50 (MNG10-55PX-A)
- PANDUIT Ring, Hi Temp, N-Ins, 8 Awg, 5/16" Stud, PK25 (P8-56RHT6-Q)
- 3M Scotchlok 16-14 AWG Vinyl Ring Terminal #10 Stud PK100 (MVU14-10RX)
- GROTE 12-10 AWG Vinyl Spade Terminal #8, #10 Stud PK100 (83-2534)
- GARDNER BENDER Insul Ring Terminal, 16-14 4-6 Stud, PK22 (20-103)
- 3M 22-18 AWG Vinyl Fork Terminal #10 Stud PK1000 (MVU18-10FK)
- Te Connectivity Wire Connectors & Disconnects