Shop All Wire Terminals
Te Connectivity
PG SHUR PLUG 16-14
Mfr # 324227
Zoro # G600975514
product price: $0.91
/ea
Sold in multiples of 10000 for $9,100.00
$9,100.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 1.25 to 2 mm²
- Insulation Type Vinyl
- Insulation Color Blue
- Terminal Type Shur-Plug
- Overall Length 0.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 324227
- Zoro # G600975514
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 0.8 in |
Details
Wire Range | 1.25 to 2 mm² |
Insulation Type | Vinyl |
Insulation Color | Blue |
Terminal Type | Shur-Plug |
Insulation Dia | 0.118 to 0.193 in |
Contact Plating Material | Tin, Copper |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Timer, Spring Wound, 6 Hr (FD46HW)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 2P 20A (C25BNB220A)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1/2 to 1/4In (RB50-25A)
- SQUARE D Single Throw Safety Switch, General Duty, 240V AC, 2PST, 100 A, NEMA 3R (QO2000NRB)
- PANDUIT Bullet Disconnect, Female, PK25 (EBNF18-4FIB-Q)
- QUICKCABLE 22-18 AWG PVC Pin Terminal 0.075" Stud PK25 (160175-025)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal 3/8" Stud PK10 (30317)
- MIDWEST FASTENER 12 WG to 10 WG x 1/4" Uninsulated Ring Terminals 25PK (70084)
- ANCOR 12-10 AWG - #8 Nylon Flanged Spade Terminal - 25-Pack (210322)
- STA-KON 12-10 AWG Vinyl Locking Fork Terminal #8 Stud PK50 (10RC-8FL)
- PANDUIT Pin Terminal, Vinyl Insulated, 12 - 10 A (50 Pack), 50PK (PV10-P55-LYY)
- Te Connectivity Wire Terminals