Shop All Wire Terminals
Te Connectivity
PG R 22-16 COMM 22-18 MIL 8
Mfr # 8-34145-1
Zoro # G400976926
product price: $0.48
/ea
Sold in multiples of 200 for $96.00
$96.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 16 AWG
- Insulation Type Pre-Insulated, Vinyl, PVC
- Stud Size #8
- Insulation Color Red
- Features Wire Insulation Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 8-34145-1
- Zoro # G400976926
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Overall Length | 0.809 in |
Details
Wire Range | 22 to 16 AWG |
Insulation Type | Pre-Insulated, Vinyl, PVC |
Insulation Color | Red |
Features | Wire Insulation Support |
Terminal Type | Ring Tongue |
Wire Type | Solid or Stranded, Regular Wire |
Max. Temp. | 221 Degrees F |
Item | Ring Terminal |
Seam | Closed Barrel |
Max. Voltage | 600V |
Contact Plating Material | Tin, Copper |
Insulation Dia | 0.105 to 0.14 in |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Hospital Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Ivory, Single Pack (HBL8600I)
- ICM CONTROLS 203B Delay On Break Timer 10 (ICM203B)
- TRIPP LITE Outlet Strip, 15A, 15 ft. (PS-415-HG)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Carbon Steel, Back Panel (N1P1616)
- MASTER APPLIANCE 24-10 AWG Wire Termination Kit 120 Piece (11824)
- STA-KON 22-16 AWG Nylon Ring Terminal 1/2" Stud PK100 (RA18-12)
- POWER FIRST Non-Insulated Wire Terminal Kit 282 Piece w/Tool (5UGK4)
- GARDNER BENDER 22-10 AWG Wire Termination Kit 80 Piece (TK-100)
- STA-KON 18-14 AWG Non-Insulated Fork Terminal #6 Stud PK100 (B14-6F)
- GARDNER BENDER Vinyl-Insulated Spade Terminal, 12-10, PK5 (75-116)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal #10 Stud PK100 (166104-100)
- Te Connectivity Wire Connectors & Disconnects