Shop All Wire Terminals
Te Connectivity
PG R 22-16 COMM 22-18 MIL 8
Mfr # 34145
Zoro # G900976013
product price: $0.25
/ea
Sold in multiples of 400 for $100.00
$100.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 22 AWG
- Insulation Type Pre-Insulated, Vinyl, PVC
- Stud Size #8
- Insulation Color Red
- Wire Type Solid or Stranded, Regular Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 34145
- Zoro # G900976013
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Overall Length | 0.809 in |
Details
Wire Range | 22 AWG |
Insulation Type | Pre-Insulated, Vinyl, PVC |
Insulation Color | Red |
Wire Type | Solid or Stranded, Regular Wire |
Terminal Type | Ring Tongue |
Max. Voltage | 600V |
Seam | Closed Barrel |
Features | Wire Insulation Support |
Item | Ring Terminal |
Max. Temp. | 221 Degrees F |
Contact Plating Material | Copper, Tin |
Insulation Dia | 0.105 to 0.14 in |
Terminal Orientation | Offset, Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Welding Cable, 1 AWG, 10 ft., Red, Rubber (19YE30)
- EATON Raised Indicator Light, Yellow, 120VAC (C22-L-Y-120)
- DAYTON Control Transformer, 150 VA, 80°C, 12/24V AC, 120V AC (31EH96)
- 3M Female Disconnect, Blue, 16-14AWG, PK100 (MNU14-187DFIX)
- 3M 6 AWG Non-Insulated Ring Terminal 1/4" Stud PK10 (M6-14R/SX)
- QUICKCABLE 22-18 AWG PVC Ring Terminal 5/16" Stud PK10 (160106-2010)
- ECLIPSE Vinyl Wire Termination Kit 176 Piece w/Tool (902-498)
- PANDUIT Female Disconnect, PK25 (EDNF10-250FI-Q)
- 3M 22-18 AWG Non-Insulated Ring Terminal #6 Stud PK1000 (MU18-6R/SK)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK100 (24C942)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK50 (C10-8-SK)
- Te Connectivity Wire Terminals