Shop All Wire Terminals
Te Connectivity
PG R 22-16 COMM 22-18 MIL 6
Mfr # 2-32950-1
Zoro # G000975015
product price: $0.36
/ea
Sold in multiples of 5000 for $1,800.00
$1,800.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.3 to 1.42 mm²
- Insulation Type PVC
- Stud Size #6
- Insulation Color Red
- Features Wire Insulation Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-32950-1
- Zoro # G000975015
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Overall Length | 0.856 in |
Details
Wire Range | 0.3 to 1.42 mm² |
Insulation Type | PVC |
Insulation Color | Red |
Features | Wire Insulation Support |
Max. Voltage | 600V |
Terminal Type | Ring Tongue |
Item | Ring Terminal |
Max. Temp. | 105 Degrees C |
Wire Type | Solid or Stranded, Regular Wire |
Seam | Closed Barrel |
Insulation Dia | 0.08 to 0.125 in |
Terminal Orientation | Straight |
Contact Plating Material | Copper, Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL 3-Way Coax Splitter, 1 GHz (CT2103)
- 3M 8 AWG Nylon Ring Terminal 1/2" Stud PK200 (MN8-12R/SK)
- HUBBELL Double Connector, 600VAC/250VDC, Yellw (HBLDMY)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (503)
- STA-KON 22-16 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (18RA-6FL)
- POWER FIRST 22-16 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (24C827)
- PANDUIT Ring, Hi Temp, Non-Ins, 6 Awg, 5/16", PK20 (P6-56RHT6-E)
- JANDORF Term Disc Flag Fem Nylon .25Tb 60868 (3400652)
- ANCOR 12-10 Gauge - #8 Heat Shrink Ring Terminal - 25-Pack (312225)
- POWER FIRST 12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK50 (4FRD7)
- ANCOR 22-18 Gauge - #8 Heat Shrink Ring Terminal - 100-Pack (310299)
- Te Connectivity Wire Terminals