Shop All Wire Terminals
Te Connectivity
PG R 22-16 COMM 22-18 MIL 2
Mfr # 8-34140-1
Zoro # G900976853
product price: $0.54
/ea
Sold in multiples of 3000 for $1,620.00
$1,620.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 AWG
- Insulation Type Pre-Insulated, Vinyl, PVC
- Stud Size #2
- Insulation Color Red
- Wire Type Solid or Stranded, Regular Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 8-34140-1
- Zoro # G900976853
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #2 |
Overall Length | 0.684 in |
Details
Wire Range | 22 AWG |
Insulation Type | Pre-Insulated, Vinyl, PVC |
Insulation Color | Red |
Wire Type | Solid or Stranded, Regular Wire |
Seam | Closed Barrel |
Item | Ring Terminal |
Terminal Type | Ring Tongue |
Max. Temp. | 221 Degrees F |
Features | Wire Insulation Support |
Max. Voltage | 600V |
Terminal Orientation | Straight |
Contact Plating Material | Tin, Copper |
Insulation Dia | 0.105 to 0.14 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 2 Pole, 120/240V AC (QOB230H)
- HATCO Wet Mech Thermostat Controller 192 (02.16.024.00)
- MARINCO Cls40Mb-A Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Blk (A) (CLS40MB-A)
- KILLARK Conduit Body Cover, 1-1/2 in. (570)
- POWER FIRST 16-14 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (4FRD5)
- PANDUIT 16-14 AWG Nylon Ring Terminal #6 Stud PK100 (PN14-6R-C)
- PANDUIT 22-18 AWG Nylon Locking Fork Terminal #6 Stud PK100, Insulation Color: Red (PN18-6LF-C)
- PANDUIT 22-18 AWG Vinyl Ring Terminal #10 Stud PK100 (PV18-10R-CY)
- 3M 16-14 AWG Nylon Locking Fork Terminal #10 Stud PK100 (MNG14-10FLX)
- ANCOR 12-10 Gauge - 5/16" Heat Shrink Ring Terminal - 3-Pack (312503)
- STA-KON 18-14 AWG Non-Insulated Locking Fork Terminal #6 Stud PK100 (B14-6FL)
- Te Connectivity Wire Terminals