Shop All Splicing Connectors
Te Connectivity
P.G CONN UL CSA(12-10)
Mfr # 170641-1
Zoro # G701025477
Sold in multiples of 45 for $213.75
$213.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Support Style Insulation Support
- Splice Material Copper
- Wire Size (AWG) (AWG) 12 to 10
- Product Type Splice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 170641-1
- Zoro # G701025477
- Country of Origin Japan
- Category Splicing Connectors
Dimensions
Wire Size (AWG) (AWG) | 12 to 10 |
Wire Size (CMA) (CMA) | 5180 to 13100 |
Wire Insulation Diameter (Max) | 5.8 mm [ .228 in ] |
Wire Size (mm²) (mm²) | 3 to 6 |
Details
Color | Yellow |
Support Style | Insulation Support |
Splice Material | Copper |
Product Type | Splice |
Military Category | No |
Plating Material | Tin |
Splice Type | Butt Splice |
Insulated | Yes |
Serrated | Yes |
Sealed | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 36 in H, 12 in D, NEMA 4, Hinged (N412362412C)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (783XCXC-24A)
- ANCOR Black 8 AWG Tinned Copper Wire - 250' (111025)
- WIREMOLD Duplex Cover Plate, Brown, Brass (828SPTC)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- MASTER APPLIANCE Butt Splice Connector Jar, 18-20 AWG, Red (11540)
- MAGNALUG Butt Splice, 3/0, PK10 (6830-010)
- ILSCO Nimbus Insulated In-Line Splicer-Reducer (PBTO-1/0-EC)
- 3M Butt Splice Connector, 6 AWG, PK200 (M6BCK)
- POWER FIRST Long Barrel Splice, 1.90 in. L, Brown (22EZ33)
- IDEAL Splice Kit, UF, 14 - 8 AWG, 600V, Blk, 12.5"L (46-400)
- Te Connectivity Splicing Connectors