Shop All Power Relays
Te Connectivity
PE014012
Mfr # 1393219-6
Zoro # G201016937
product price: $3.89
/ea
Sold in multiples of 25 for $97.25
$97.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 1 Form C (CO)
- Power Consumption - Relay 210 mW
- Contact Material AgNi90/10
- Body Height - Relay 0.394 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1393219-6
- Zoro # G201016937
- Country of Origin Austria
- Category Power Relays
Dimensions
Body Height - Relay | 0.394 in |
Body Depth - Relay | 0.787 in |
Body Width - Relay | 0.394 in |
Details
Item - Relay | Standard Power Relay |
Coil Volts | 12V DC |
Contact Form - Relay | 1 Form C (CO) |
Power Consumption - Relay | 210 mW |
Contact Material | AgNi90/10 |
Number of Poles | 1 |
Insulation Creepage | .157 in |
Protection Category | RTII |
Switching Voltage | 400 VAC |
Operating Temp. Range | 70 to 85°C |
Coil Type | Monostable, DC |
Contact Rating | 0.208333333333333A |
Contact Voltage Rating | 250 VAC |
Terminal Type | PCB-THT |
Dielectric Voltage | 4000 Vrms Coil and Contact; 1000 Vrms Open Contacts |
Coil Resistance | 685 Ω |
Mounting Type | Printed Circuit Board |
Insulation Clearance | .126 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanical Conn, Lug, 350 kcmil to 6 AWG (K2A31U)
- HUBBELL Watertight Straight Blade Connector, 5-20R, 20A, 125VAC, Yellow (HBL15W33A)
- HUBBELL WIRING DEVICE-KELLEMS 15A Kitchen Counter, Receptacle, Flush Nickel, Kit (RCT201NI)
- EATON WIRING DEVICES Wallplate Dplx/Deco Lt Alm 2G (PJ826LA)
- STRUTHERS-DUNN Power 24V-Ac Other Relay (B1XBX)
- SIEMENS Pc Adapter 6GK15710BA000AA0 (6GK1571-0BA00-0AA0)
- SCHNEIDER ELECTRIC Interface plug in relay, Harmony Electromechanical Relays, 5A, 2CO, with LED, lockable test but to n, 24V AC (RXG22B7)
- SIEMENS Open Power Relay Heavy Duty DPST, Mag Bl (3TX7130-0RF03)
- DAYTON Open Power Relay, 4 Pin, 120VAC, SPST-NO (5Z538)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 230V AC, 8 Pins, 2 Poles (RPF2BP7)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VDC, SPST-NO (9AS3D24)
- Te Connectivity Power Relays