Shop All Headers & Wire Housings
Te Connectivity
PDL 6P PLUG 3.96 D/R(GWT) BLU
Mfr # 368576-6
Zoro # G601068628
product price: $0.42
/ea
Sold in multiples of 400 for $168.00
$168.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyamide
- For Use With 368588 or 2005253 Cap; 179841 Header; 177919-1 Double Lock Plate; 177914 or 177915 Contacts
- Number of Rows 2
- Length 13.9 mm
- Height 20.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 368576-6
- Zoro # G601068628
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Length | 13.9 mm |
Height | 20.6 mm |
Width | 10.6 mm |
Details
Item | Housing |
Material | Polyamide |
For Use With | 368588 or 2005253 Cap; 179841 Header; 177919-1 Double Lock Plate; 177914 or 177915 Contacts |
Number of Rows | 2 |
Color | Blue |
Application | Power, Signal |
Terminal Type | Crimp |
Flammability Rating | UL 94 V-0 |
Max. Voltage | 300V AC |
Number of Contacts | 6 |
Contact Type | Socket |
Max. Temp. | 65°C |
Hole Center to Center | 3.96 mm |
Connector Terminates To | Wire & Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Ladder Rack Straight Sections, Culus Cla (LSS24BLK)
- REMKE Cord Grip, Alum, 2-1/2", 1.688-1.812, Mesh (RSR-729-E)
- ZORO SELECT Wall Switch, Black, 20A, 2-Pole Switch (4902L)
- 3M Splice Kits, 2 AWG to 250 kcmil, 194F, Blk (5303)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings