Shop All Headers & Wire Housings
Te Connectivity
PDL 4P PLUG HSG 6.5MM S/R NAT
Mfr # 368573-1
Zoro # G700956123
product price: $0.52
/ea
Sold in multiples of 5500 for $2,860.00
$2,860.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Material Polyamide
- Color Natural
- Application Power
- Contact Type Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 368573-1
- Zoro # G700956123
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Connector |
Number of Rows | 1 |
Material | Polyamide |
Color | Natural |
Application | Power |
Contact Type | Socket |
Terminal Type | Crimp |
Hole Center to Center | 6.5 mm |
Max. Voltage | 300V AC |
Number of Contacts | 4 |
Flammability Rating | UL 94 V-0 |
Connector Terminates To | Wire & Cable |
Max. Temp. | 65°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE Strap, Adhesive Back, White, PK50, 1x2" (C-02-050-W)
- ATC DIVERSIFIED ELECTRONICS AC Under Current MonitorRelay, PlugIn, 120VAC, 15 Amp Adj (CMU-120-ASA-5)
- CARLON Electrical Box Cover, Round, Brass, GFCI, Duplex (E97BR)
- SIEMENS Miniature Circuit Breaker, BL Series 80A, 3 Pole, 240V AC (B380)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings