Shop All Headers & Wire Housings
Te Connectivity
PDL 4P CAP 3.96 D/R P/M(GWT) Y
Mfr # 368589-4
Zoro # G801068671
Sold in multiples of 300 for $159.00
$159.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 368590-1 Double Lock Plate; 368575 Plug; 177916 or 177917 Contacts
- Material Polyamide
- Number of Rows 2
- Color Yellow
- Features Panel Mount Feature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 368589-4
- Zoro # G801068671
- Country of Origin Korea, Republic of
- Category Headers & Wire Housings
Details
Item | Housing |
For Use With | 368590-1 Double Lock Plate; 368575 Plug; 177916 or 177917 Contacts |
Material | Polyamide |
Number of Rows | 2 |
Color | Yellow |
Features | Panel Mount Feature |
Standards | CNR; USR; UL 1977; C22.2 No. 182.3 |
Application | Power, Signal |
Max. Voltage | 300V AC |
Flammability Rating | UL 94 V-2 |
Hole Center to Center | 3.96 mm |
Max. Temp. | 65°C |
Wire Type | Discrete; Stranded |
Terminal Type | Crimp |
Number of Contacts | 4 |
Contact Type | Tab |
Connector Terminates To | Wire & Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125/250VAC 20A (9151N)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 8.00x8.00x18 (F88G18)
- HUBBELL 30A Watertight Locking Connector 4P 4W 120/208VAC L18-30R (HBL29W78)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-24-36-4-4H)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings