Shop All Headers & Wire Housings
Te Connectivity
PDL 4P CAP 3.96 D/R P/M(GWT) B
Mfr # 1-368589-6
Zoro # G201066963
product price: $0.83
/ea
Sold in multiples of 600 for $498.00
$498.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 368575 Plug; 368590-1 Double Lock Plate; 177916 or 177917 Contacts
- Material Polyamide
- Number of Rows 2
- Color Blue
- Features Panel Mount Feature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-368589-6
- Zoro # G201066963
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Housing |
For Use With | 368575 Plug; 368590-1 Double Lock Plate; 177916 or 177917 Contacts |
Material | Polyamide |
Number of Rows | 2 |
Color | Blue |
Features | Panel Mount Feature |
Standards | CNR; USR; UL 1977; C22.2 No. 182.3 |
Application | Power, Signal |
Max. Temp. | 65°C |
Contact Type | Tab |
Connector Terminates To | Wire & Cable |
Number of Contacts | 4 |
Hole Center to Center | 3.96 mm |
Max. Voltage | 300V AC |
Flammability Rating | UL 94 V-0 |
Wire Type | Discrete; Stranded |
Terminal Type | Crimp |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Knockout Seal, Carbon Steel, Box (KO125)
- SIEMENS Circuit Breaker, 5SY4 Series 4A, 1 Pole, 230/400V AC, D Curve (5SY41048)
- ANDERSON POWER PRODUCTS PP120 CNT #6 AWG (1319G6)
- EATON Contact Block, Enclosed Pushbutton Only (M22-KC10)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings