Shop All Headers & Wire Housings
Te Connectivity
PDL 3P CAP 3.96 P/M(GWT) YEL
Mfr # 2005250-4
Zoro # G801068268
Sold in multiples of 600 for $102.00
$102.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 368571 Plug; 177916 or 177917 Contacts; 177919-1 Double Lock Plate
- Number of Rows 1
- Application Power, Signal
- Features Panel Mount Feature
- Material Polyamide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2005250-4
- Zoro # G801068268
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Housing |
For Use With | 368571 Plug; 177916 or 177917 Contacts; 177919-1 Double Lock Plate |
Number of Rows | 1 |
Application | Power, Signal |
Features | Panel Mount Feature |
Material | Polyamide |
Color | Yellow |
Standards | USR; CNR; C22.2 No. 182.3; UL 1977 |
Wire Type | Discrete; Stranded |
Number of Contacts | 3 |
Max. Voltage | 300V AC |
Flammability Rating | UL 94 V-0 |
Terminal Type | Crimp |
Max. Temp. | 65°C |
Connector Terminates To | Wire & Cable |
Contact Type | Tab |
Hole Center to Center | 3.96 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Strap, Rgd/Imc, 1-Hole, 1/2", Mall Iron (1302)
- BOSCH BG HAMMER DLBT 5/8""X6""L (HCBG20T)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C0782A.41.10)
- PANDUIT 6 AWG Non-Insulated Ring Terminal #10 Stud PK20 (P6-10R-E)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings