Shop All Headers & Wire Housings
Te Connectivity
PDL 3.96MM PITCH CAP HSG 12P NAT(GWT)
Mfr # 5-1903720-1
Zoro # G400956607
product price: $1.25
/ea
Sold in multiples of 65 for $81.25
$81.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 3
- Material Nylon
- Application Power
- Number of Contacts 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5-1903720-1
- Zoro # G400956607
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Connector |
Color | Natural |
Number of Rows | 3 |
Material | Nylon |
Application | Power |
Number of Contacts | 12 |
Max. Voltage | 300V AC |
Contact Type | Tab |
Connector Terminates To | Wire & Cable |
Hole Center to Center | 3.96 mm |
Flammability Rating | UL 94 V-0 |
Max. Temp. | 105°C |
Terminal Type | Crimp |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Digital Counter/Tachometer, PlugIn CN, LCD (H7CC-A11)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Blue, 25' Length (14UL1015STRBLU25)
- HUBBELL 15A Midget Locking Flanged Receptacle 3P 3W 120/240VAC (HBL7487)
- ALLEN TEL Open-End Distribution Ring, Aluminum, Plastic Cap, Medium (GB10B)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Te Connectivity Headers & Wire Housings