Shop All Headers & Wire Housings
Te Connectivity
PDL 2P CAP 3.96 F/H (GWT) BLK
Mfr # 2005248-9
Zoro # G201068271
product price: $0.43
/ea
Sold in multiples of 200 for $86.00
$86.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyamide
- Number of Rows 1
- Color Black
- Application Power
- Number of Contacts 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2005248-9
- Zoro # G201068271
- Country of Origin Korea, Republic of
- Category Headers & Wire Housings
Details
Item | Connector |
Material | Polyamide |
Number of Rows | 1 |
Color | Black |
Application | Power |
Number of Contacts | 2 |
Terminal Type | Crimp |
Connector Terminates To | Wire & Cable |
Contact Type | Tab |
Flammability Rating | UL 94 V-0 |
Max. Voltage | 300V AC |
Max. Temp. | 65°C |
Hole Center to Center | 3.96 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CPI Water Proof Limit Switch, Leaf, Lever, SPDT, 5A @ 120V AC, Actuator Location: Top (E1092-555)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO (AN19KN0E5E100)
- SCHNEIDER ELECTRIC Power plug-in relay, 15 A, 1 CO, with LE, 230V AC Coil Volts, 1 C/O (RPM12P7)
- SOUTHWIRE Fixture Wire, TFFN, 16 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation (27039701)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings