Shop All PCB Connectors
Te Connectivity
PCI EXPRESS 98P(3.1)(G/F)BLACK
Mfr # 3-1775801-4
Zoro # G601067799
product price: $1.69
/ea
Sold in multiples of 80 for $135.20
$135.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 50V AC
- Application Signal
- Width 0.346 in
- Height 11 mm
- Length 2.205 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-1775801-4
- Zoro # G601067799
- Country of Origin China
- Category PCB Connectors
Dimensions
Width | 0.346 in |
Height | 11 mm |
Length | 2.205 in |
Details
Item | Connector |
Max. Voltage | 50V AC |
Application | Signal |
Color | Black |
Material | Polyamide |
Current Rating | 1.1 A |
Connector Type | Card Edge |
Contact Finish | Gold Flash |
Connector Terminates To | Printed Circuit Board |
Connection Material | Phosphor Bronze |
Hole Center to Center | 1 mm |
Terminal Finish | Tin Plated |
Number of Contacts | 98 |
Max. Temp. | 85°C |
Contact Plating Thickness | 2.54 µm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Insulated Connector, 3/8 In., 45 Deg (3561)
- REMINGTON INDUSTRIES 3/4in. Heat Shrink 3:1 Sleeving, Black Adhesive-Lined Polyolefin Tubing, 2 ft Length (3/4POAHSBLA2)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 1, Hinged (N1C162008)
- JOHNSON CONTROLS SplitCoreFix1.5a W/Relay LED (CSD-CF0J1-1)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- Te Connectivity Wire Connectors & Disconnects