Shop All Power Relays
Te Connectivity
PCFN-112H2MS 02000
Mfr # 2071169-1
Zoro # G601017725
Sold in multiples of 15 for $107.85
$107.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 1 Form A (NO)
- Power Consumption - Relay 1500 mW
- Contact Material AgSnO2
- Body Width - Relay 0.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2071169-1
- Zoro # G601017725
- Country of Origin China
- Category Power Relays
Dimensions
Body Width - Relay | 0.63 in |
Body Depth - Relay | 1.197 in |
Body Height - Relay | 1.043 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Heat Shrink Butt Connectors, Blue, 100 Pack (61161)
- ANTAIRA Power Supply, 85 to 264V AC, 24V DC, 15W, 0.63A, DIN Rail (HDR-15-24)
- DAYTON Circuit Breaker, NDB2-63 C10/2 Series 10A, 2 Pole, 480V AC, C Curve (5ZUV7)
- MERSEN Semiconductor Fuse, A70Q Series, Fast-Acting, 90A, 700V AC, Non-Indicating (A70Q90-4)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (3X749)
- DAYTON Open Power Relay, 5 Pin, 24VAC, SPDT (3X744)
- SIEMENS Open Power Relay Heavy Duty (3TX7130-0CH13)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 20A, SPST/Override (RIBM2402SB)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (92S7A22D-120A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles (725AXXSC3ML-24D)
- MURR ELEKTRONIK MPS POWER SUPPLY 1-PHASE, IN: 95-265VAC OUT: 24V/3ADC (85051)
- Te Connectivity Electrical Relays