Shop All Headers & Wire Housings
Te Connectivity
Pcb Connector, 8 Contact(S), 1 Row(S), Male, Straight, Solder Terminal, Natural Insulator
Mfr # 8-1971798-1
Zoro # G905911545
Sold in multiples of 300 for $93.00
$93.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- Max. Voltage 50V AC/DC
- Height 7.38 mm
- Length 22.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 8-1971798-1
- Zoro # G905911545
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 7.38 mm |
Length | 22.5 mm |
Details
Color | Natural |
Item | PCB Mount Header |
Number of Rows | 1 |
Max. Voltage | 50V AC/DC |
Features | Shrouded |
Hole Center to Center | 2.5 mm |
Terminal Type | Through Hole - Solder |
Max. Temp. | 105°C |
For Use With | Plug Housing |
Connection Material | Brass |
Material | Nylon |
Contact Type | Tab |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 8 |
Terminal Finish | Tin Plated |
Contact Plating Thickness | 2 µm |
Contact Finish | Tin Plated |
Connector Terminates To | Printed Circuit Board |
Current Rating | 3 A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Copper Post Connector, Cndctr, 250-6 3/8 (CP-250-EC)
- CALBRITE Connector, 90 deg., 1/2in., Internal Insul (S60500FC90)
- KRAUS & NAIMER Rotary Cam Switch (CA10-A203)
- ERICSON PLG-30A 120/208V 3PH 4P/4W LCK 28W09 (2528-PW6P)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings