Shop All Headers & Wire Housings
Te Connectivity
Pcb Connector, 6 Contact(S), 1 Row(S), Male, Straight, Solder Terminal, Yellow Insulator
Mfr # 6-1971798-4
Zoro # G905911637
product price: $0.26
/ea
Sold in multiples of 400 for $104.00
$104.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Number of Rows 1
- Max. Voltage 50V AC/DC
- Height 7.38 mm
- Length 17.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 6-1971798-4
- Zoro # G905911637
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 7.38 mm |
Length | 17.5 mm |
Details
Item | PCB Mount Header |
Color | Yellow |
Number of Rows | 1 |
Max. Voltage | 50V AC/DC |
Terminal Type | Through Hole - Solder |
Features | Shrouded |
For Use With | Plug Housing |
Material | Nylon |
Max. Temp. | 105°C |
Connection Material | Brass |
Hole Center to Center | 2.5 mm |
Terminal Finish | Tin Plated |
Contact Type | Tab |
Flammability Rating | UL 94 V-0 |
Contact Finish | Tin Plated |
Connector Terminates To | Printed Circuit Board |
Number of Contacts | 6 |
Current Rating | 3 A |
Contact Plating Thickness | 2 µm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Lever Arm 3In C (9007EA1S)
- GO POWER! Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 4 Outlets (80178)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Screw On (SC101006NK)
- EATON Circuit Breaker, BR Series 20A, 2 Pole, 120/240V AC (BR220)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings