Shop All Wire Terminals
Te Connectivity
PCB 110 TAB FLAG .031 TPBR LP
Mfr # 1-725996-2
Zoro # G300941543
product price: $0.32
/ea
Sold in multiples of 250 for $80.00
$80.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Temp. 221 Degrees F
- Terminal Type Flag
- Connection Type Through Hole - Solder
- Application Printed Circuit Board
- Terminal Orientation 90 °
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-725996-2
- Zoro # G300941543
- Country of Origin Switzerland
- Category Wire Terminals
Details
Max. Temp. | 221 Degrees F |
Terminal Type | Flag |
Item | Tab |
Connection Type | Through Hole - Solder |
Application | Printed Circuit Board |
Terminal Orientation | 90 ° |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ld5 Low Voltage Coupler Fitting (20 Pack), 20PK (CF5WH-E)
- 3M 12-10 AWG Nylon Ring Terminal 1/4" Stud PK50 (MNG10-14R/SX)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/2" x 100ft- Black (BS-J-SCW-050-100-BK)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (P33W)
- QUICKCABLE 22-18 AWG PVC Ring Terminal #10 Stud PK100, Insulation Color: Red (160104-100)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 3/8" Stud PK10 (37417)
- POWER FIRST 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK25 (4FRL2)
- POWER FIRST 16-14 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (4FRF4)
- STA-KON 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (10RC-10)
- VELVAC Vinyl Crimp Connector Kit 170 Piece (056109)
- PANDUIT 22-18 AWG Vinyl Ring Terminal #8 Stud PK100 (PV18-8R-CY)
- Te Connectivity Wire Terminals