Shop All Headers & Wire Housings
Te Connectivity
PANEL MT SNGL ROW HSG 7 POS
Mfr # 1445048-7
Zoro # G100955795
Sold in multiples of 250 for $92.50
$92.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 1
- Standards CSA Certified; UL E28476; UL Recognized
- Features Panel Mount Feature
- Max. Temp. 105°C
- Max. Voltage 250V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1445048-7
- Zoro # G100955795
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Width | 3.86 mm |
Height | 16.89 mm |
Length | 21.85 mm |
Max. Insulation Dia. | 1.52 mm |
Min. Single Wire Size | 30 AWG |
Max. Single Wire Size | 20 AWG |
Details
Item | Housing |
Number of Rows | 1 |
Standards | CSA Certified; UL E28476; UL Recognized |
Features | Panel Mount Feature |
Max. Temp. | 105°C |
Max. Voltage | 250V AC/DC |
Terminal Type | Crimp |
Application | Power, Signal |
Color | Black |
Material | Nylon |
Connector Terminates To | Wire & Cable |
Flammability Rating | UL 94 V-0 |
Hole Center to Center | 3 mm |
Number of Contacts | 7 |
Contact Type | Pin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Knockout Plug, Nylon, Locking (1EMR3)
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (CR306B004)
- QUICKCABLE Clamp for Anderson 350 Amp Connector (126303-525-001)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 2 Pos (9001SKS11)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings