Shop All Headers & Wire Housings
Te Connectivity
PANEL MT DBL ROW HSG 8 POS
Mfr # 3-794615-0
Zoro # G600957480
Sold in multiples of 150 for $124.50
$124.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 2
- Color Black
- Application Power, Signal
- Material Nylon
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 3-794615-0
- Zoro # G600957480
- Country of Origin Taiwan, Province of China
- Category Headers & Wire Housings
Details
Item | Housing |
Number of Rows | 2 |
Color | Black |
Application | Power, Signal |
Material | Nylon |
Max. Temp. | 105°C |
Number of Contacts | 8 |
Hole Center to Center | 3 mm |
Terminal Type | Crimp |
Contact Type | Tab |
Max. Voltage | 250V AC/DC |
Connector Terminates To | Wire & Cable |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- LEVITON Usb Duplx Receptacle Wht (R02-T5632-0BW)
- ZIRCON Circuit Breaker Finder, 80 to 300V AC (71263)
- SIEMENS Simatc S7 Digital Input Module (6ES7421-1BL01-0AA0)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings