Shop All Headers & Wire Housings
Te Connectivity
PANEL MT DBL ROW HSG 22 POS
Mfr # 2-794615-2
Zoro # G300956653
Sold in multiples of 5000 for $7,750.00
$7,750.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Material Nylon
- Application Power, Signal
- Height 8.71 mm
- Length 33.85 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2-794615-2
- Zoro # G300956653
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 8.71 mm |
Length | 33.85 mm |
Max. Insulation Dia. | 0.06 in |
Details
Item | Housing |
Number of Rows | 2 |
Material | Nylon |
Application | Power, Signal |
Color | Black |
Features | Panel Mount Feature |
Standards | CSA Certified; UL E28476; UL Recognized |
Number of Contacts | 22 |
Connector Terminates To | Wire & Cable |
Max. Temp. | 105°C |
Flammability Rating | UL 94 V-0 |
Hole Center to Center | 3 mm |
Max. Voltage | 250V AC/DC |
Terminal Type | Crimp |
Contact Type | Tab |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 22 AWG, 2.5 Lbs, 1268' Length, 0.0263" Diameter, Red (22SNS2.5)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring - 1/4-20 Thread, 100PK (WBR4T125)
- RACO Electrical Box Cover, Square, 1 Gang, Rectangular, Galvanized Zinc, Single Receptacle (863)
- HONEYWELL THERMAL SOLUTIONS R7847A1025 Flame Amplifier Used (R7847A1025)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings