Shop All Headers & Wire Housings
Te Connectivity
PANEL MT DBL ROW HSG 14 POS
Mfr # 1-794615-4
Zoro # G000955376
product price: $1.15
/ea
Sold in multiples of 100 for $115.00
$115.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Standards CSA Certified; UL E28476; UL Recognized
- Features Panel Mount Feature
- Material Nylon
- Application Power, Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-794615-4
- Zoro # G000955376
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 18.85 mm |
Height | 8.71 mm |
Width | 16.89 mm |
Max. Insulation Dia. | 0.06 in |
Details
Item | Housing |
Number of Rows | 2 |
Standards | CSA Certified; UL E28476; UL Recognized |
Features | Panel Mount Feature |
Material | Nylon |
Application | Power, Signal |
Color | Black |
Flammability Rating | UL 94 V-0 |
Hole Center to Center | 3 mm |
Contact Type | Tab |
Connector Terminates To | Wire & Cable |
Number of Contacts | 14 |
Max. Temp. | 105°C |
Max. Voltage | 250V AC/DC |
Terminal Type | Crimp |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE Ceiling Pir 1500 Sq Ft (OAC-P-1500)
- POWER FIRST 100 ft. 12/3 Lighted Extension Cord SJTW (21RJ53)
- HONEYWELL At150B1237 50Va Foot Mounted (AT150B1237)
- RACO Conduit Outlet Body, LR Style, 1" Hub Sz (LR0100)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings