Shop All Definite Purpose Contactors
Te Connectivity
P25P42A22P1-24=CONTACTORS
Mfr # 2-1393132-1
Zoro # G800979992
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Full Load Amps-Inductive 25 A
- Coil Volts 24 V AC
- Standards CSA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1393132-1
- Zoro # G800979992
- Country of Origin Mexico
- Category Definite Purpose Contactors
Details
Item | Relays - Contactors |
Number of Poles | 3 |
Full Load Amps-Inductive | 25 A |
Coil Volts | 24 V AC |
Standards | CSA Certified |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 10' Long - Blue (HS369-S10-BLUE)
- QUICKCABLE Left. Elbow, 4/0, 1/2", PK50 (6324-050H)
- STA-KON Female Flag Disconnect, 16 to 14 AWG, PK50 (RB14-250A)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Green (18D33-UG)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 4P 40A (8910DPA44V09)
- RELAY AND CONTROL 120VAC Definite Purpose Contactor 2P 30A (DPC-302120)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (42CF35AF)
- DAYTON DefPurposeMagContactor, 208/240VAC, 3P, 63A (783XX9)
- SQUARE D Contactor, Definite Purpose, 40A, 3 pole, 25HP at 575VAC, 3 phase, 380VAC 50Hz coil, open (8910DPA43V05)
- EATON 208/240VAC Non-Reversing Definite Purpose Contactor 1P 30A (C25CNB130B)
- SIEMENS DefPurpContatr, 190-220/208-240VAC, 3P, 30A (42BF35AG)
- Te Connectivity Definite Purpose Contactors