Shop All Definite Purpose Contactors
Te Connectivity
P25P42A22P1-240=CONTACTORS
Mfr # 2-1393132-2
Zoro # G400979590
product price: $229.99
/ea
Sold in multiples of 9 for $2,069.91
Free Shipping & Returns
$2,069.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Full Load Amps-Inductive 25 A
- Coil Volts 240 VAC
- Standards CSA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1393132-2
- Zoro # G400979590
- Country of Origin Mexico
- Category Definite Purpose Contactors
Details
Item | Relays - Contactors |
Number of Poles | 3 |
Full Load Amps-Inductive | 25 A |
Coil Volts | 240 VAC |
Standards | CSA Certified |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Tray Cable, Shielded, 16/2, 500 Ft. (C0456A.38.10)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH363)
- EATON BUSSMANN UL Class Fuse, H Class, NOS Series, Fast-Acting, 400A, 600V AC, Non-Indicating (NOS-400)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (24C896)
- SQUARE D Definite Purpose Magnetic Contactor, 3 Poles, 40 A Full Load Amps-Inductive, 120V AC, 50/60 Hz (8910DPA43V02)
- SIEMENS DefPurpContatr, 190-220/208-240VAC, 3P, 50A (42DF35AG)
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 2P 40A (6GNX6)
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 2P 20A (C25BNB220B)
- SIEMENS 120V-Ac 30A Amp 10Hp Ac Contactor (3TF42 22-0AK6)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (42FE35AH)
- DAYTON DefPurposeMagContactor, 24VAC, 3P, 75A (783XY8)
- Te Connectivity Motor Controls