Shop All Solid State Relays
Te Connectivity
OUTPUT DC MODULE 3A 60V DC -5V DC IP
Mfr # 4-1393028-4
Zoro # G800979961
product price: $29.69
/ea
Sold in multiples of 50 for $1,484.50
$1,484.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 3 to 8 VDC
- Case Color Red
- Relay Termination Type Printed Circuit Terminals
- Housing Style Industry Standard
- Relay Mounting Type Printed Circuit Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-1393028-4
- Zoro # G800979961
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Dimensions (L x W x H) (Approximate) | 1.697 x .598 x 1.248 in |
Details
Input Voltage | 3 to 8 VDC |
Case Color | Red |
Relay Termination Type | Printed Circuit Terminals |
Housing Style | Industry Standard |
Relay Mounting Type | Printed Circuit Board |
Output Current Rating | .01 to 3 A |
R-Switch & slimSSR Relays | No |
Insulation Initial Dielectric Between Contacts & Coil | 4000 Vrms |
Coupling | Optical |
Power Relay Type | Solid State |
Output Voltage Rating (DC Relays) | 3 to 60 VDC |
Operating Temperature Range | -30 to 80°C |
Switch Arrangement | 1 Form A (SPST-NO) |
Contact Arrangement | 1 Form A (SPST-NO) |
Input Voltage Typical | 5 VDC |
Output Voltage (Max) | 60 V |
Output Type | DC |
Output Current (Min) | .01 A |
Output Switching | Zero |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toggle Switch, SPDT, 1/4 in. Solder (5RLV8)
- INTEGRATED SUPPLY NETWORK Killer Tools Pro-Tec Surge Suppressor (ART40)
- NVENT HOFFMAN Screw Package, #10-32x.75, Steel (AS1032)
- HUBBELL Receptacle, Wht, Male, Double Set Screw (HBLMRBW)
- CRYDOM Solid State Relay, 4 to 32VDC, 50A (D53TP50C)
- CRYDOM Solid State Relay, 90 to 280VAC, 90A (HA4890)
- CRYDOM Dual Solid State Relay, 4 to 32VDC, 50A (CC2450W3V)
- CRYDOM Dual Solid State Relay, 4 to 15VDC, 25A (D2425D)
- CRYDOM Solid State Relay, 4 to 32VDC, 50A (D53TP50D-10)
- CRYDOM Solid State Relay, 3 to 32VDC, 25A (D2425-B)
- SCHNEIDER ELECTRIC Solid State Relay, 3-12V DC, 0.1A, Pins (SSL1D101JD)
- Te Connectivity Solid State Relays