Shop All Solid State Relays
Te Connectivity
OUTPUT AC MODULE 3A 240V AC -24V DC IP
Mfr # 2-1393028-5
Zoro # G500979629
product price: $27.99
/ea
Sold in multiples of 3 for $83.97
$83.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 18 to 32 VDC
- Case Color Black
- Switch Arrangement 1 Form A (SPST-NO)
- Output Current Rating .05 to 3 Arms
- Output Voltage Rating (AC Relays) 24 to 280 Vrms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1393028-5
- Zoro # G500979629
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Dimensions (L x W x H) (Approximate) | 1.697 x .598 x 1.248 in |
Details
Input Voltage | 18 to 32 VDC |
Case Color | Black |
Switch Arrangement | 1 Form A (SPST-NO) |
Output Current Rating | .05 to 3 Arms |
Output Voltage Rating (AC Relays) | 24 to 280 Vrms |
Relay Termination Type | Printed Circuit Terminals |
Output Voltage (Max) | 280 V |
R-Switch & slimSSR Relays | No |
Housing Style | Industry Standard |
Power Relay Type | Solid State |
Contact Arrangement | 1 Form A (SPST-NO) |
Insulation Initial Dielectric Between Contacts & Coil | 4000 Vrms |
Output Type | AC |
Output Switching | Zero |
Operating Temperature Range | -30 to 80°C |
Input Voltage Typical | 24 VDC |
Coupling | Optical |
Output Current (Min) | .05 A |
Relay Mounting Type | Printed Circuit Board |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple Probe, Type J, Length 12 In (TRW00023)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Blue, Plastic (10250TC4N)
- GIZMO Electrical Box Cover, 1 Gang, Receptacle (GI415909)
- HUBBELL 20A Twist-Lock Connector 4P 5W 277/480VAC L22-20R BK/WT (HBL2523)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-225B-UTU DC5-24)
- SCHNEIDER ELECTRIC Single phase relay, Harmony Solid State Relays, 10A, panel mount, zero voltage switching, thermal pad, input 3 to 32V DC, output 24 to 300V AC (SSP1A110BDT)
- CRYDOM Solid State Relay, 4 to 32VDC, 90A (HD4890)
- OMRON SolStateRelay, In5-24VDC, Out200-480VAC (G3NA-420B-UTU DC5-24)
- CRYDOM Solid State Relay, 4 to 32VDC, 50A (HD4850)
- CRYDOM Solid State Relay, 3 to 32VDC, 45A (CMRD4845)
- FLEXCART Black, Caster Set, 6 in; 10 in Dia. (FC-RTWS)
- Te Connectivity Electrical Relays