Shop All Indicator Lights
Te Connectivity
Output Ac Module 3A 120V Ac- 5V Dc Ip
Mfr # 6-1393028-9
Zoro # G105815520
Sold in multiples of 3 for $76.17
$76.17
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Contact Form 1 Form A (SPST-NO)
- Electrical Connection Printed Circuit Terminals
- Temp. Range -30 to 80°C
- Height 31.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 6-1393028-9
- Zoro # G105815520
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Height | 31.7 mm |
Width | 15.2 mm |
Length | 43.1 mm |
Details
Color | Black |
Contact Form | 1 Form A (SPST-NO) |
Electrical Connection | Printed Circuit Terminals |
Temp. Range | -30 to 80°C |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 36" L Heavy Duty Cable Tie Black PK 50 (46-436UVB)
- ZORO SELECT 14 AWG 3 Conductor Portable Cord 600V 50 ft. BK (E3699)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Yellow (10250T174)
- PANDUIT Heatshrinkthkadh, .4"id, 1.1/9", Bl, PK10 (HST1.1-9-XY)
- ZORO SELECT Flat Indicator Light, Green, 12VDC (24M062)
- FEIT ELECTRIC BULB STRING LT 11W 4PK (11S14/4-130)
- ZORO SELECT Flat Indicator Light, Green, 120VAC (24M072)
- SCHNEIDER ELECTRIC Pilot Light 24V 8Mm +Options (XVLA234)
- DAYTON Pilot Light, LED, 22mm, 24VAC/DC, RD, Plastic (30G210)
- ZORO SELECT Raised Indicator Light, Red, 24V (20C846)
- SIEMENS Pilot Light, LED, Transformer, Grn, 240VAC (52PL4H3XB)
- Te Connectivity Push Buttons & Indicators