Shop All Power Relays
Te Connectivity
OSA-SS-212DM3 000
Mfr # 5-1419124-6
Zoro # G301018374
product price: $2.89
/ea
Sold in multiples of 30 for $86.70
$86.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 2 Form A (NO)
- Power Consumption - Relay 540 mW
- Contact Material AgNi90/10
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5-1419124-6
- Zoro # G301018374
- Country of Origin China
- Category Power Relays
Dimensions
Body Depth - Relay | 0.961 in |
Body Height - Relay | 0.976 in |
Body Width - Relay | 0.508 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, HOMT Series 30A, 1 Pole, 120/240V AC (HOMT3015)
- SQUARE D Rotary Operator, 125A, 3 Poles (9421LB4)
- MULBERRY Wallplates 1G SS JUMBO SWITCH (97871)
- OMRON Proximity Sensor, Inductive, 12mm, NPN, NO (E2F-X2E1)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (5Z550)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 5 Pin, 12VDC, SPDT (389FXAXC1-12D)
- OMRON Enclosed Power Relay, 4Pin, 120VAC, SPST-NO (G7L-1A-BJ-CB-AC100/120)
- MURR ELEKTRONIK MICO electronic circuit protection, 4 CHANNELS, IN: 24 V DC OUT: 24 V DC / 4-6-8-10 A (9000-41034-0401000)
- OMRON 120VAC Enclosed Power Relay, 6 Pn, DPST-NO (G7L-2A-TUBJ-CB-AC100/120)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 24V DC, 5 Pins, 1 Poles (199X-3)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (1EJH2)
- Te Connectivity Electrical Relays