Shop All Power Relays
Te Connectivity
ORWH-SS-112D1F 000
Mfr # 1721150-5
Zoro # G301017391
product price: $2.15
/ea
Sold in multiples of 50 for $107.50
$107.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 1 Form C (CO)
- Power Consumption - Relay 360 mW
- Contact Material AgZnO
- Features UL Coil Insulation Class F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1721150-5
- Zoro # G301017391
- Country of Origin China
- Category Power Relays
Dimensions
Body Height - Relay | 0.622 in |
Body Depth - Relay | 0.748 in |
Body Width - Relay | 0.61 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND 19 in. RACKMOUNT, SWITCH, 6 ft. CRD (1583H12A1BKXRA)
- ZORO SELECT Flexible Aluminum Conduit, 50 ft. L (5604-24-00)
- LINEMASTER Anti Trip - Hercules Gated OX Shield (511-B3OXG)
- HUBBELL 50A Twist-Lock Receptacle 2P 3W 250VAC BK (CS8269)
- OMRON Enclosed Power Relay, Bracket Mounted, 3PST-NO, SPST-NC, 100/120V AC, 10 Pins, 4 Poles (G7J-3A1B-T-W1-AC100/120)
- SIEMENS Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC (3TX7131-4DC13)
- OMRON Enclosed Power Relay, 10Pin, 24VDC, 3PST (G7J-3A1B-B-W1-DC24)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (8501CO16V20)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (RPF2AF7)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (725BXXSC3ML-24A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (92S11D22D-12D)
- Te Connectivity Power Relays