Shop All PCB Connectors
Te Connectivity
ON TAPING (EMBOSS) 0.5MM PITCH
Mfr # 8-5353159-5
Zoro # G401064981
product price: $5.99
/ea
Sold in multiples of 3000 for $17,970.00
$17,970.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 250V AC
- Application Signal; High Temperature
- Series Fine Stack
- Number of Rows 2
- Contact Finish Gold Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 8-5353159-5
- Zoro # G401064981
- Country of Origin Japan
- Category PCB Connectors
Details
Item | PCB Mount Receptacle |
Max. Voltage | 250V AC |
Application | Signal; High Temperature |
Series | Fine Stack |
Number of Rows | 2 |
Contact Finish | Gold Plated |
Flammability Rating | UL 94 V-0 |
Hole Center to Center | 0.5 mm |
Connector Terminates To | Printed Circuit Board |
Connection Material | Copper Alloy |
Max. Temp. | 105°C |
Terminal Finish | Gold Plated |
Contact Type | Socket |
Current Rating | 0.3 A |
Contact Plating Thickness | 0.76 µm |
Number of Contacts | 80 |
Terminal Type | Surface Mount |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 10A, 3 Pole, 240/415/440V AC, D Curve (M9F23310)
- RITTAL Terminal Box, Enclosure Accessory, Steel (1509000)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz, Aluminum (CON5A2412)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL5262W)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- Te Connectivity Wire Connectors & Disconnects