Shop All Time Delay Relays
Te Connectivity
On-Delay Relay, Dpdt, Momentary, 24Vdc (Coil), 0.1S Adj Min, 10S Adj Max, Ac Output, Socket Mount
Mfr # 1-1437481-2
Zoro # G105865006
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 0.416666666666667
- Mounting - Relay Socket
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Timer Range .1 “ 10 seconds
- Operating Functions On-Delay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1437481-2
- Zoro # G105865006
- Country of Origin United States
- Category Time Delay Relays
Details
Item - Relay | Time Delay |
AC Contact Rating - Relay | 0.416666666666667 |
Mounting - Relay | Socket |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Timer Range | .1 “ 10 seconds |
Operating Functions | On-Delay |
Electrical Connection | 8-Pin Octal Style Plug |
Type of Output | Relay |
Input Voltage | 24 VDC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Head, White, LED (ZB4BV013)
- SQUARE D Magnetic Coil, IEC, 208VAC, 50/60 Hz (LXD1LE7)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20231BB40)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 12; 13, Screw On (B080804SC)
- DAYTON Time Delay Rlay, 240VAC, 10A, DPDT, 1.8 sec. (24EN95)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 9 sec. (TR-50226-14)
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 0.6 sec. (TR-51621-08)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EN86)
- DAYTON Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec. (24EP11)
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. (24EP37)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, SPDT (TD-88168)
- Te Connectivity Time Delay Relays