Shop All Time Delay Relays
Te Connectivity
On-Delay Relay, 4 Form C, 4Pdt-Co, Momentary, 10A (Contact), 2S Adj Min, 60S Adj Max, Ac Input,
Mfr # 3-1423393-1
Zoro # G205864992
original price:
$1,943.82
35% off
new price: $1,259.99
/ea
Free Shipping & Returns
$1,259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 0.416666666666667
- Mounting - Relay Socket
- Contact Form - Relay 4 Form C, 4PDT, 4 C/O
- Input Voltage 120 VAC
- Type of Output Relay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-1423393-1
- Zoro # G205864992
- Country of Origin United States
- Category Time Delay Relays
Details
Item - Relay | Time Delay |
AC Contact Rating - Relay | 0.416666666666667 |
Mounting - Relay | Socket |
Contact Form - Relay | 4 Form C, 4PDT, 4 C/O |
Input Voltage | 120 VAC |
Type of Output | Relay |
Timer Range | 2 “ 60 seconds |
Contact Material | Silver-Plated |
Operating Functions | Delay on Energization |
Electrical Connection | 16 Flat Base Pins |
Description
On-Delay Relay, 4 Form C, 4Pdt-Co, Momentary, 10A (Contact), 2S Adj Min, 60S Adj Max, Ac Input, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Ceramic Fuse, A70QS-22F Series, Fast-Acting, 10 to 800A, 700V AC, Indicating (A70QS50-22F)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC Volt Rating (OPM-NG-SC3)
- DWYER INSTRUMENTS Temperature Controller, Digital, SR (TSW-150)
- MULBERRY Number of Gangs: 1 Steel, Ivory (79401)
- MACROMATIC Time Delay Rlay, 12VDC, 10A, DPDT, 0.05 sec. (TR-60626)
- SCHNEIDER ELECTRIC Dual function relay, Harmony Timer Relays, 8A, 1CO, 1s..100h, asymmetrical flashing, 24V DC or 24...240V AC DC (RE17RLMU)
- MACROMATIC Time Delay Relay, 240VAC, 10A, DPDT, 3 sec. (TR-51621-12)
- AIROTRONICS Time Delay Relay, 12VDC, 25A, SPST (MC7004531J)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (24EN73)
- HONEYWELL 102546 Ball Joint Assembly For (102546)
- DAYTON Time Dlay Rlay, 240VAC, 10A, DPDT, 0.01 sec. (24EP19)
- Te Connectivity Electrical Relays