Shop All Time Delay Relays
Te Connectivity
On-Delay Relay, 2 Form C, Dpdt-Co, Momentary, 32Vdc (Coil), 20S Adj Min, 200S Adj Max, Dc Input, Ac
Mfr # 5-1423159-9
Zoro # G605865001
original price:
$575.63
13% off
new price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting - Relay Panel Mount
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Electrical Connection Screw Terminals
- Timer Range 20 “ 200 seconds
- Input Voltage 32 VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5-1423159-9
- Zoro # G605865001
- Country of Origin United States
- Category Time Delay Relays
Details
Item - Relay | Time Delay |
Mounting - Relay | Panel Mount |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Electrical Connection | Screw Terminals |
Timer Range | 20 “ 200 seconds |
Input Voltage | 32 VDC |
Type of Output | Relay |
Operating Functions | On-Delay |
Description
On-Delay Relay, 2 Form C, Dpdt-Co, Momentary, 32Vdc (Coil), 20S Adj Min, 200S Adj Max, Dc Input, Ac Output, Panel Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REES Emergency Stop Push Button, 30 mm, 2NO/2NC, Red (40102-122)
- NVENT HOFFMAN Quick-Release Flat Sealing Plate, 4.00x4 (F44LSGQR)
- IDEAL Buchanan B-Cap 22-8 AWG Insulated Wire Connector Red 100 pk (B2-1)
- SQUARE D 600VAC Definite Purpose Contactor 3P 30A (8910DPA33V02U1)
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. (1EGC1)
- JOHNSON CONTROLS Time Delay Relay Spdt 10A (RIBD2421C)
- DAYTON Time Delay Rlay, 240VAC, 10A, DPDT, 0.6 sec. (24EN94)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 1.8 sec. (TR-50526-10)
- SCHNEIDER ELECTRIC Time Delay Relay, 24 to 240V AC/DC, 6 Pins (RE22R1MKMR)
- OMRON Time Delay Relay, 200 to 240VAC, 5A, DPDT (H3YN-2 AC200-230)
- MACROMATIC Time Delay Rlay, 24VAC/DC, 10A, DPDT, 9 sec. (TR-55128-14)
- Te Connectivity Electrical Relays