Shop All Time Delay Relays
Te Connectivity
On-Delay Relay, 2 Form C, Dpdt-Co, Momentary, 20S Adj Min, 200S Adj Max, Ac Input, Ac Output, Panel
Mfr # 8-1437440-2
Zoro # G705864997
original price:
$2,722.44
13% off
Free Shipping & Returns
$2,366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Relay Panel Mount
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Type of Output Relay
- Electrical Connection 11-Pin Solder Terminals
- Operating Functions On-Delay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 8-1437440-2
- Zoro # G705864997
- Country of Origin United States
- Category Time Delay Relays
Details
Item - Relay | Time Delay |
Mounting - Relay | Panel Mount |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Type of Output | Relay |
Electrical Connection | 11-Pin Solder Terminals |
Operating Functions | On-Delay |
Input Voltage | 110 VAC |
Timer Range | 20 “ 200 seconds |
Description
On-Delay Relay, 2 Form C, Dpdt-Co, Momentary, 20S Adj Min, 200S Adj Max, Ac Input, Ac Output, Panel Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 8.12 in H, 6 in W, 4.38 in D, NEMA 4; 4X; 12; 13 (A864PHC)
- SOUTHWIRE Extension Cord Ylw 50' (3488SW0002)
- GARDNER BENDER Mounting Base, 1" x 1", Black, PK5 (45-MBUVB)
- LEVITON Male Plug 15 Series (15D21-UW)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT (TR-60628)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (MC4003601H)
- SCHNEIDER ELECTRIC Time Delay Relay, 120VAC, 10A, DPDT (9050JCK70V20)
- DAYTON Encapsulated Timer Relay, 1A, Solid State, Function - Timing Relay: On Delay (2A561)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VDC, 5A, DPDT, 0.1 sec. (TDR782XBXA-24D)
- DIVERSIFIED TBC Series On-Delay DIP Switch TDR (TBC-120-A-A-A)
- ALLEN BRADLEY 120V-AC TIME DELAY RELAY (700-HT12BA1)
- Te Connectivity Time Delay Relays