Shop All Time Delay Relays
Te Connectivity
On-Delay Relay, 2 Form C, Dpdt-Co, Momentary, 20S Adj Min, 200S Adj Max, Ac Input, Ac Output, Panel
Mfr # 7012AEH7L
Zoro # G105864962
product price: $2,218.99
/ea
Free Shipping & Returns
$2,218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Relay Panel Mount
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Operating Functions On-Delay
- Type of Output Relay
- Electrical Connection 11-Pin Solder Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 7012AEH7L
- Zoro # G105864962
- Country of Origin United States
- Category Time Delay Relays
Details
Item - Relay | Time Delay |
Mounting - Relay | Panel Mount |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Operating Functions | On-Delay |
Type of Output | Relay |
Electrical Connection | 11-Pin Solder Terminals |
Timer Range | 20 “ 200 seconds |
Input Voltage | 110, 120 |
Description
On-Delay Relay, 2 Form C, Dpdt-Co, Momentary, 20S Adj Min, 200S Adj Max, Ac Input, Ac Output, Panel Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CB DISTRIBUTING 50 ft. Flexzilla Extension Cord Reel (ST3546492)
- FUNCTIONAL DEVICES-RIB Enclosed Mech Latching Relay, 20A (RIBL24BM)
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (G-20-030-BK)
- HUBBELL 30A Watertight Twist-Lock Connector 3P 4W 250VAC L15-30R (HBL2723SW)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (1EGC8)
- EATON Time Delay Relay, 24 to 240VAC/DC, 8A, DPDT (TRW27)
- MACROMATIC Encapsulatd Timer Rlay, 10A, Relay, Surface (THR-3816U)
- SQUARE D Pneumatic Timer (9050AO10EV02)
- DAYTON Time Delay Rlay, 12VDC, 10A, DPDT, 0.05 sec. (24EP44)
- ALLEN BRADLEY 120V-AC TIME DELAY RELAY (700-HT12BA1)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 0.6 sec. (TR-51626-08)
- Te Connectivity Time Delay Relays