Shop All Time Delay Relays
Te Connectivity
On-Delay Relay, 2 Form C, Dpdt-Co, Momentary, 125Vdc (Coil), 180S Adj Min, 1800S Adj Max, Dc Input,
Mfr # 3-1423159-1
Zoro # G205864954
product price: $765.99
/ea
Free Shipping & Returns
$765.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting - Relay Panel Mount
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Operating Functions On-Delay
- Input Voltage 125 VDC
- Timer Range 3 “ 30 minutes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-1423159-1
- Zoro # G205864954
- Country of Origin United States
- Category Time Delay Relays
Details
Item - Relay | Time Delay |
Mounting - Relay | Panel Mount |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Operating Functions | On-Delay |
Input Voltage | 125 VDC |
Timer Range | 3 “ 30 minutes |
Electrical Connection | Screw Terminals |
Type of Output | Relay |
Description
On-Delay Relay, 2 Form C, Dpdt-Co, Momentary, 125Vdc (Coil), 180S Adj Min, 1800S Adj Max, Dc Input, Ac Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, LAL Series 400A, 3 Pole, 600V AC (LAL36400MB)
- LEGRAND Raceway, Series 500, 10 ft., Ivory (V500)
- GAMPAK Sigma Engineered Solutions ProConnex 1-1/4 in. D Zinc-Plated Steel Electrical Conduit Locknut For Ri (49104)
- MELTRIC 31-9A426 PLUG CAP (31-9A426)
- IDEC 24V-Ac 24V-Dc Time Delay Relay (GT3F-2AD24)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EN85)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT (TR-50228-05)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT, LED (6A854)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 1.8 sec. (TR-50526-10)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 0.1 sec. (24EN65)
- HONEYWELL THERMAL SOLUTIONS R7847C1005 Rectification (R7847C1005)
- Te Connectivity Time Delay Relays