Shop All Time Delay Relays
Te Connectivity
On-Delay Relay, 2 Form C, Dpdt-Co, Momentary, 0.5S Adj Min, 5S Adj Max, Ac Input, Ac Output, Panel
Mfr # 2-1423157-9
Zoro # G505864951
original price:
$834.59
26% off
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Relay Panel Mount
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Operating Functions On-Delay
- Electrical Connection Screw Terminals
- Type of Output Relay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2-1423157-9
- Zoro # G505864951
- Country of Origin Unknown
- Category Time Delay Relays
Details
Item - Relay | Time Delay |
Mounting - Relay | Panel Mount |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Operating Functions | On-Delay |
Electrical Connection | Screw Terminals |
Type of Output | Relay |
Input Voltage | 220 VAC |
Timer Range | .5 “ 5 seconds |
Description
On-Delay Relay, 2 Form C, Dpdt-Co, Momentary, 0.5S Adj Min, 5S Adj Max, Ac Input, Ac Output, Panel Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Variable Frequency Drive, Disconnect Switches, Unfused Switch, Three Pole, 100A 600V AC, Screw Terminals, NEMA (HBLDS10VFD)
- ZORO SELECT Cable Clamp, Nylon, 7/8 In, Blk, PK10 (22CC50D0875B)
- ASHCROFT Pressure Switch, SPDT, -15 to 15 psi (APAN41H00MHS02-15/15#-NSR)
- LUTRON Lighting Dimmer, Toggle, Fluorescent, Ivory (AYF-103P-277-IV)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.3 sec. (9050JCK22V20)
- DIVERSIFIED TDT Series True OFF-Delay Relay Output (TDT-24-AKB-010)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT, 2VA (TR-51628-10)
- DAYTON Time Delay Rlay, 12VDC, 10A, DPDT, 0.01 sec. (24EN98)
- DIVERSIFIED ASC-500 Delay-On-Break Timer (ASC-500-5)
- MACROMATIC Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec. (TR-50528-12)
- MACROMATIC Time Dlay Rlay, 240VAC, 10A, DPDT, 0.05 sec. (TR-60621)
- Te Connectivity Time Delay Relays