Shop All Power Relays
Te Connectivity
OMIH-SH-105L 394
Mfr # 1-1461373-1
Zoro # G301016806
product price: $4.35
/ea
Sold in multiples of 40 for $174.00
$174.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 5V DC
- Contact Form - Relay 1 Form C (CO)
- Power Consumption - Relay 540 mW
- Contact Material AgSnO
- Body Width - Relay 0.504 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1461373-1
- Zoro # G301016806
- Country of Origin China
- Category Power Relays
Dimensions
Body Width - Relay | 0.504 in |
Body Depth - Relay | 1.15 in |
Body Height - Relay | 0.811 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Closure Plate, 6.00x6.00, Gray, Steel (F66GCP)
- PANDUIT Ergonomic Cable Tie Tension Tool, Pre-Set Steps, For 8 to 50 lb Tensile Strength, Plastic (GTS-E)
- DIVERSIFIED Expandable Alternating Relay (ARA-120-ANE)
- LITTELFUSE Fuse - Mega 32V, 125A 1Pc Card (0MEG125.XP)
- RAYCHEM Power Connection Kit (PMKG-JLP)
- MURR ELEKTRONIK EMPARRO POWER SUPPLY 1-PHASE, IN: 100-240VAC OUT: 24-28VDC/20A, Power Boost, Alarm Contact (85442)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V DC, 6 Pins, 2 Poles (92S7D22D-24D)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 24V AC, 5 Pins, 1 Poles (9AS7A24)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 480VAC, SPST-NO (8501CO6V29)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 12V DC, 11 Pins, 3 Poles (389FXCXC1-12D)
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 120VAC, DPDT (199ABX-14)
- Te Connectivity Electrical Relays