Shop All Power Relays
Te Connectivity
OJ-SS-105HM 000
Mfr # 1461077-2
Zoro # G701017212
Sold in multiples of 75 for $86.25
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 5V DC
- Contact Form - Relay 1 Form A (NO)
- Power Consumption - Relay 450 mW
- Contact Material Ag
- Features UL Coil Insulation Class B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1461077-2
- Zoro # G701017212
- Country of Origin China
- Category Power Relays
Dimensions
Body Depth - Relay | 0.717 in |
Body Height - Relay | 0.579 in |
Body Width - Relay | 0.4 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK100 (PV14-56R-C)
- BELL OUTDOOR Pedestal Housing, Box Accessory, 6300, Housing Plates (6300)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 8x8x48, Gray, Steel (AT8848)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC (QO120DF)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (1EJH3)
- OMRON Enclosed Power Relay, Bracket Mounted, 3PST-NO, SPST-NC, 100/120V AC, 10 Pins, 4 Poles (G7J-3A1B-B-W1-AC100/120)
- STRUTHERS-DUNN Power 24V-Ac Other Relay (B1XBX)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-DC12)
- SIEMENS Open Power Relay Heavy Duty SPST-NO-DM, (3TX7130-0AF13)
- OMRON Enclosed Power Relay, 4 Pin, 12VDC, SPST-NO (G7L-1A-TJ-CB-DC12)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 24V DC, 11 Pins, 3 Poles (389FXCXC1-24D)
- Te Connectivity Power Relays