Shop All Time Delay Relays
Te Connectivity
Off-Delay Relay, 4 Form C, 4Pdt-Co, 125Vdc (Coil), Dc Input, Panel Mount
Mfr # 3-1423393-9
Zoro # G905864971
product price: $1,304.99
/ea
Free Shipping & Returns
$1,304.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 10A@240VAC A
- Mounting - Relay Socket
- Contact Form - Relay 4 Form C, 4PDT, 4 C/O
- Type of Output Relay
- Timer Range 10 “ 300 seconds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-1423393-9
- Zoro # G905864971
- Country of Origin United States
- Category Time Delay Relays
Details
Item - Relay | Time Delay |
AC Contact Rating - Relay | 10A@240VAC A |
Mounting - Relay | Socket |
Contact Form - Relay | 4 Form C, 4PDT, 4 C/O |
Type of Output | Relay |
Timer Range | 10 “ 300 seconds |
Operating Functions | On-Delay |
Electrical Connection | 16 Flat Base Pins |
Input Voltage | 215 VDC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Mechanical Interlock, IEC (LA9G970)
- RACO Retro Ring, NOVAL Accessory, Galvanized steel, Square Box (206RAC)
- WIEGMANN Hole Plug, SS, 1.63" Conduit Size (WAS125SS)
- KNIPEX End Ferrules, 14 AWG (2.5mm2) Wi, PK200 (97 99 334)
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 0.1 sec. (TR-50221-05)
- DAYTON Encapsulated Timer Relay, 1A, Solid State (5WML9)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, SPDT (MC3003631H)
- HONEYWELL SAFETY Universal Electric Fan Timer (ST9120U1011)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 0.1 sec. (TR-55126-05)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT (TR-51628-05)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-50222-10)
- Te Connectivity Electrical Relays